Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stubby Screwdriver

Edge Type
(-)6x0.9
Handle Diameter (phi mm)
35.5
Shaft Length (mm)
35
Weight (g)
45
Overall Length (mm)
83
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-68 48855195 5.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products