Buy more than* S$200* and get FREE SHIPPING

HSS End Mill for Aluminum

4.50 (4)
Blade Diameter Tolerance (mm)
+/-0.03
Shank Diameter Tolerance (mm)
h7
Helix Angle (Degree)
30
Number of Blades
2
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 8 8 60 1PC 1 MAL4 58391907 -
Discontinued
[x]
10 10 18 70 1PC 1 MAL10 58391943 -
Discontinued
[x]
8 10 14 60 1PC 1 MAL8 58391934 -
Discontinued
[x]
5 8 10 60 1PC 1 MAL5 58391916 -
Discontinued
[x]
3 6 8 50 1PC 1 MAL3 58391891 -
Discontinued
[x]
6 8 12 60 1PC 1 MAL6 58391925 -
Discontinued
[x]
12 12 22 80 1PC 1 MAL12 58391952 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Aluminum cutting operation
5
From Japan
On 2015-01-21 09:36:02
Although it is cheap, it cuts well. I have not bought yet because I just bought it, but it seems to be good for now as well. I want to buy continuously.
This review is about item#58391891.
Cutting of aluminum products
3
From Japan
On 2014-03-07 22:12:00
The sharpness is not different from that of the maker items so far. One dissatisfied is dissatisfied that the blade length is short
This review is about item#58391907.
As a cutting tool for routers
5
From Japan
On 2014-02-27 15:18:54
I was satisfied with the prompt response and arrived early and the unit price.
This review is about item#58391925.
Aluminum cutting
5
From Japan
On 2014-02-24 00:28:11
Purchase by spare as it is possible to break by impossible.
This review is about item#58391891.

Related Products