Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

LED Electroscopic Screwdriver

4.50 (2)
Purpose
To confirm continuity of electronis. For low voltage power inspection (AC100-250V), To confirm continuity of electronis. For low voltage power inspection (AC100-250V), To confirm continuity of electronis. For low voltage power inspection (AC100-250V), To confirm continuity of electronis. For low voltage power inspection (AC100-250V)
2015 Trusco Published Pages
2 0388
2014 TRUSCO Published Page
2-0378
Tip Size (mm)
3.0x0.4, 3.0x0.4
Weight (g)
30, 30
Overall Length (mm)
120, 120
TRUSCO Part Number
406-6413, 406-6413
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DKD-03 58393623 10.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Navi mounting
4
From Japan
On 2016-04-09 10:29:36
Without permission is lit by the vibration to not using
This review is about item#58393623.
Electroscopic on a utility pole
5
From Japan
On 2015-07-23 13:18:43
LED is also bright, easy to confirm. Challenge whether the battery is how much possessed.
This review is about item#58393623.

Related Products