Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Offset Ratchet Drivers

5.00 (1)
Purpose
For working in tight spaces., For working in tight spaces., For working in tight spaces., For working in tight spaces.
2015 Trusco Published Pages
2 0416
2014 TRUSCO Published Page
2-0404
Mass (g/set)
80, 80
Blade Shape
+/-
Overall Length (mm)
111, 111
Set Contents
Bit size / # 1 (one), bit size / # 2 (2), bit size / # 3 (one), bit size / -6 (1 pcs.)
TRUSCO Part Number
406-6421, 406-6421
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 DR-55 58393632 22.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When removing screws with narrow clearance or tightening
5
From Japan
On 2014-10-02 15:35:46
I wonder if I can not afford a bit of strength. But whatever narrow space is okay is encouraging.
This review is about item#58393632.

Related Products