Buy more than* S$200* and get FREE SHIPPING

Pin Removing Tool

3.75 (4)
Weight (g)
20, 20
Overall Length (mm)
62, 62
Material
Stainless
...see all>
Product Options
ADD TO CART
Sleeve Inner Diameter (phi mm) Sleeve Outside Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sleeve Inner Diameter (phi mm) Sleeve Outside Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.4, 2.4 2.9, 2.9 407-3835 1PC 1 PAS-32 58393867 27.99 SGD
In stock
2.1, 2.1 2.7, 2.7 407-3827 1PC 1 PAS-31 58393851 27.99 SGD
In stock
1.9, 1.9 2.5, 2.5 407-3819 1PC 1 PAS-30 58393842 27.99 SGD
In stock
2.7, 2.7 3.2, 3.2 407-3851 1PC 1 PAS-34 58393885 27.99 SGD
In stock
3.1, 3.1 3.6, 3.6 407-3843 1PC 1 PAS-33 58393876 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Modification and reworking of finished products
5
From Japan
On 2018-02-22 12:22:18
After all I understood the difference of special tool. Great
This review is about item#58393842.
When amateur radio equipment connector maintenance
3
From Japan
On 2017-05-14 14:54:51
It is fully functioning for connector maintenance of amateur radio equipment.
This review is about item#58393885.
For household, farm equipment
5
From Japan
On 2017-05-08 20:25:01
It is used for deterioration exchange of electrical wiring connector for agricultural machinery. It was easy to use and good. However, it was still good if it was a little lower price.
This review is about item#58393842.
Motorcycle Maintenance
2
From Japan
On 2016-11-06 21:04:57
I thought that the straight part is long and I think that it can be used for a wide range of manufacturer terminals. Because I could not confirm the correspondence length, I could not use it because I could not accommodate the length at the terminal I wanted to remove. It is a pity that the inner diameter is shallow though the outer diameter part is straight.
This review is about item#58393842.

Related Products