Buy more than* S$200* and get FREE SHIPPING

Jeweler's Saw

5.00 (1)
Purpose
Material processing., Material processing, Material processing., Material processing., Material processing, Material processing., Material processing., Material processing, Material processing., Material processing., Material processing, Material processing.
Material (frame)
SK material, SK material
Frame
Universal type, Universal type
...see all
Product Options
ADD TO CART
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220, 220, 220 -150x125, -150x125, to 150x125 1PC 1 TN-05 58393964 40.67 SGD
In stock
200, 200, 200 -150x75, -150x75, to 150x75 1PC 1 TN-04 58393955 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
t = 10 of the aluminum plate cutting
5
From Japan
On 2016-06-08 10:56:50
Used to create the bike parts! I did not expect much to be from the price, but are satisfied with the feeling of so-so. By force blade Speaking felt that it is good if there is a little more strength.
This review is about item#58393964.

Related Products