Buy more than* S$200* and get FREE SHIPPING

AC adapter UU series

4.00 (3)
AC Adapter (Rated Input)
90-264V
...see all>
Product Options
ADD TO CART
Plug Type Output Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Type Output Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12V-2.0A   1pc 1 UU324-1220-EIAJ-4 58393255 33.99 SGD
Shipped after 2018-05-28
- 24V-1.5A   1pc 1 UU336-2415-PL03B 58393307 46.99 SGD
Shipped after 2018-05-28
- 12V-2.0A   1pc 1 UU324-1220-PL03B 58393264 33.99 SGD
Shipped after 2018-05-28
- 24V-1.0A   1pc 1 UU324-2410-PL03B 58393273 33.99 SGD
Shipped after 2018-05-28
- 12V-3.0A   1pc 1 UU336-1230-EIAJ-4 58393282 46.99 SGD
Shipped after 2018-05-28
Center plus (+) 5V-3.0A   1pc 1 UU324-0530-EIAJ-2 58393237 33.99 SGD
Shipped after 2018-06-06
Center plus (+) 5V-3.0A   1pc 1 UU324-0530-PL03B 58393246 33.99 SGD
Shipped after 2018-06-01
Center plus (+) 12V-3.0A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UU336-1230-PL03B 58393291 46.99 SGD
Shipped after 2018-06-06
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used as an alternative to 12V auto battery
5
From Japan
On 2017-02-09 09:30:23
It is useful as a power supply for the back monitor of the car that scrapped, and it is used for the monitor of the selfish door.
This review is about item#58393255.
I used it for halogen bulb of 12V 20W.
4
From Japan
On 2015-12-16 15:06:20
I can not find the AC adapter with output 12 V 2 A easily, I am sorry really.
This review is about item#58393255.
Play machines prototype (DC motor power supply)
3
From Japan
On 2015-02-17 09:06:51
Please introduce the shape of the plug and the recommended outlet (for relaying / fixing)
This review is about item#58393307.