Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Plug Type AC Adapter (Rated Input) Plug (mm) Dimensions (A x B x C) (mm) Dimension D (phi mm) Output Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Type AC Adapter (Rated Input) Plug (mm) Dimensions (A x B x C) (mm) Dimension D (phi mm) Output Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Center plus (+) 90-264V, 90-264V 5.5x2.1x9.5, 5.5x2.1x9.5 5.5x2.1x9.5, 5.5x2.1x9.5 - 12V-3.0A, 12V-3.0A   1PC 1 UIA336-12-PL03B 58393474 55.99 SGD
In stock
Center plus (+) 90-264V, 90-264V 5.5x2.1x9.5, 5.5x2.1x9.5 5.5x2.1x9.5, 5.5x2.1x9.5 - 24V-1.0A, 24V-1.0A   1PC 1 UIA324-24-PL03B 58393456 41.99 SGD
In stock
Center plus (+) 90-264V, 90-264V 4.0x1.7x9.5, 4.0x1.7x9.5 4.0x1.7x9.5, 4.0x1.7x9.5 - 5V-4.0A, 5V-4.0A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UIA324-05-EIAJ-2 58393413 42.99 SGD
Shipped after 2018-05-31
Center plus (+) 90-264V, 90-264V 5.5x3.3x9.5, 5.5x3.3x9.5 5.5x3.3x9.5, 5.5x3.3x9.5 9.5, 9.5 12V-3.0A, 12V-3.0A   1PC 1 UIA336-12-EIAJ-4 58393465 55.99 SGD
In stock
- 90-264V 5.5x2.1x9.5 5.5x2.1x9.5 - 12V-3.8A   1pc 1 UIA345-12-PL03B 58393501 65.99 SGD
In stock
- 90-264V 5.5x2.1x9.5 5.5x2.1x9.5 - 5V-4.0A   1pc 1 UIA324-05-PL03B 58393422 42.99 SGD
In stock
- 90-264V 5.5x2.1x9.5 5.5x2.1x9.5 - 12V-2.0A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UIA324-12-PL03B 58393447 42.99 SGD
Shipped after 2018-06-04
- 90-264V 5.5x2.1x9.5 5.5x2.1x9.5 - 15V-3.0A   1pc 1 UIA345-1530-PL03B 58393526 65.99 SGD
In stock
- 90-264V 5.5x2.1x9.5 5.5x2.1x9.5 - 24V-0.5A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UIA312-24-PL03B 58393352 28.99 SGD
Shipped after 2018-06-04
- 90-264V 5.5x3.3x9.5 5.5x3.3x9.5 9.5 12V-1.0A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UIA312-12-EIAJ-4 58393334 31.99 SGD
Shipped after 2018-06-06
- 90-264V 5.5x2.1x9.5 5.5x2.1x9.5 - 12V-1.0A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UIA312-12-PL03B 58393343 28.99 SGD
Shipped after 2018-07-31
- 90-264V 5.5x3.3x9.5 5.5x3.3x9.5 9.5 12V-3.8A   1pc 1 UIA345-12-EIAJ-4 58393492 65.99 SGD
In stock
- 90-264V 5.5x2.1x9.5 5.5x2.1x9.5 - 24V-1.9A   1pc 1 UIA345-24-PL03B 58393517 65.99 SGD
In stock
- 90-264V 5.5x2.1x9.5 5.5x2.1x9.5 - 19.5V-2.3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UIA345-1923-PL03B 58393535 65.99 SGD
Shipped after 2018-06-04
Center plus (+) 90-264V, 90-264V 5.5x3.3x9.5, 5.5x3.3x9.5 5.5x3.3x9.5, 5.5x3.3x9.5 9.5, 9.5 12V-2.0A, 12V-2.0A   1PC 1 UIA324-12-EIAJ-4 58393431 41.99 SGD
In stock
Center plus (+) 90-264V, 90-264V 5.5x2.1x9.5, 5.5x2.1x9.5 5.5x2.1x9.5, 5.5x2.1x9.5 - 24V-1.5A, 24V-1.5A   1PC 1 UIA336-24-PL03B 58393483 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Audio Application
5
From Japan
On 2018-05-05 10:28:41
Previously, I reviewed some reviews as noise entered. After that, I tried variously and it was solved, so I would like to review additional. Here purchase the "Noise absorbing sheet Kyowa Harmonet" and place it in the power strip Noise disappeared like a lie after pasting. It is not expensive for audio but it was worth a try.
This review is about item#58393413.
Audio Application
4
From Japan
On 2018-04-24 04:12:43
I bought it for additional power supply of USB-DAC. Although it is stable and there is no problem, some noise enters when there is no output. Even if I used the glasses cable for audio, it did not change.
This review is about item#58393413.
Used for overseas standard AC adapter replacement
5
From Japan
On 2017-10-13 15:16:14
Used for overseas standard AC adapter replacement I bought it for replacing the AC adapter of the overseas standard product without the PSE standard, I think whether it is compact, I was satisfied with the performance, the problem is that the AC cord is sold separately, but I think that it is a good product.
This review is about item#58393474.
It is used as an AC adapter attached to the product.
5
From Japan
On 2014-04-11 13:26:22
Compared to other things, voltage stability. Small. It was good.
This review is about item#58393465.