Buy more than* S$200* and get FREE SHIPPING

AC Adapter UEA Series

3.50 (2)
Plug (mm)
5.5x2.1x9.5
Dimensions (A x B x C) (mm)
5.5x2.1x9.5
...see all
Product Options
ADD TO CART
Plug Type AC Adapter (Rated Input) Output Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Type AC Adapter (Rated Input) Output Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Center plus (+) 90-264V 24V-3.0A 1PC 1 UEA370-24-PL03B 58393571 82.43 SGD
In stock
Center plus (+) 90 - 264V 12V-6.0A 1PC 1 UEA370-12-PL03B 58393562 83.06 SGD
In stock
- 90-264V 24V-2.5A 1pc 1 UEA360-24-PL03B 58393553 75.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Machine operation
2
From Japan
On 2016-09-15 10:40:16
I bought a total of 20 pieces, but all boxes were crushed. I was lost as to whether to replace it, but I gave up because there was no stock. I felt sad like the feeling that I was made to purchase second hand goods.
This review is about item#58393562.
Machine power adapter
5
From Japan
On 2016-08-03 16:07:48
I bought it with AC code KC - 007B / KC - 042.
This review is about item#58393562.