Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Disposable Dust Mask DD11-S2

5.00 (10)
Exhaust Resistance (Pa)
50 or less
Usage Duration
14
National Certification Acceptance Number
No. No. TM461
Particle Collection Efficiency (%)
95.0 or more
Inhalation Resistance (Pa)
50 or less
Standard
DS2
Weight (g)
17 or less
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Two string expressions 1Bag(10Sheet) 1 DD11-S2 58394682 40.99 SGD
In stock
Hook type 1Bag(10Sheet) 1 DD11-S2 58394673 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
When welding
5
From Japan
On 2018-02-20 10:17:44
It is greatly protected when welding and it is quite a reputation from workers
This review is about item#58394673.
Construction work in general
5
From Japan
On 2017-08-21 14:37:52
, The touch is also quite easy to use. I would like to order again.
This review is about item#58394673.
Pm2.5 At the time of air pollution
5
From Japan
On 2017-01-12 00:48:44
Hook type person feel more convenient than wearing two string cords.
This review is about item#58394673.
As a measure against the air pollution problem in Beijing, I purchased a large amount of Shigematsu masks and distributed it to my best friends.
5
From Japan
On 2017-01-05 10:48:59
Compared with 3M clearly fits the face of Asians, the ear does not hurt. I am very satisfied.
This review is about item#58394682.
Manufacturing business
5
From Japan
On 2016-11-05 17:13:21
Succession version of DD11-S2 which used to buy and used boxes from entering / leaving traders previously. It is slightly smaller than DD11 - S2 but it is exactly the same again. It has high airtightness and dustproofing firmly, but breathing is very easy, too. I use a hook expression but after all this is the most user friendly. I think that it is a product that I can recommend at best for those who are looking for a dust mask.
This review is about item#58394673.
Inspection of electrical equipment inside the tunnel
5
From Japan
On 2016-10-25 15:23:08
I am very satisfied. If possible we ask you to discount in large quantities.
This review is about item#58394673.
To go out
5
From Japan
On 2016-10-21 23:11:52
It was very useful for the yellow sand of Beijing. That was a good purchase.
This review is about item#58394673.
Welding, gas fusing work
5
From Japan
On 2016-06-11 21:19:13
I used a 3M mask all the time, but I used to hurt my face for a long time but it hurts, but this product likes the touch well while keeping her tightness.
This review is about item#58394673.
Manufacturing business
5
From Japan
On 2016-02-24 14:47:17
I've been patronizing for years, I hope I can not do it unless it is this
This review is about item#58394682.
Demolition work, heat insulation work
5
From Japan
On 2015-07-16 16:52:45
I was looking for it because it was distributed on the business trip site before, it was very easy to use.

Related Products