Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Waist Tool Bag
[x]close
All Products
>
Health and Safety Protection Supplies, Labeling
>
Safety Protection Equipment
>
Waist Pouch, Tool Bags, Carrying Cases
>
Waist Pouches
Waist Tool Bag
KIYO (KH)
Click for images of all products
Dimensions (Width W x Height H x Depth D) (mm)
150x180x130
Compatible Belt Width (mm)
60
Material
(Front pocket) 1680 denier high density nylon, (other) 840 denier high density nylon
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Color
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Color
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Black / purple
1PC
1
TK03K-P
58395303
15.99 SGD
Shipped after 2018-05-01
Black/Black
1PC
1
TK03K-K
58395285
30.99 SGD
Shipped after 2018-05-07
Black/Green
1PC
1
TK03K-G
58395321
15.99 SGD
Shipped after 2018-05-02
Black/Blue
1PC
1
TK03K-B
58395312
15.99 SGD
Shipped after 2018-05-02
Black/Red
1PC
1
TK03K-R
58395294
15.99 SGD
Shipped after 2018-05-07
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
TakeTakashitamashi 2 Dankoshibukuro
KIYO (KH)
14.99 SGD
(1)
Fanny Tool Pack
DBLTACT
17.99
-
36.99 SGD
Mixing nozzle MGQ08-24D
Konishi
39.99 SGD
(1)
Fanny Tool Pack Large
DBLTACT
19.99 SGD
(3)
Waist Tool Bag
KIYO (KH)
15.99 SGD
(1)
Ryukiba (Ryuga) Parts bag
KIYO (KH)
19.99 SGD
Waist Tool Pouch
Nakabayashi Seisakusho
16.99 SGD
(4)
gratin
DOGYU
40.99 SGD
Evolution bag (for the left hip) West bag
KIYO (KH)
28.99
-
29.99 SGD
TakeTakashitamashi through lid with waist bag freely belt
KIYO (KH)
13.99
-
14.99 SGD
Pliers Case
TRUSCO
21.99
-
22.99 SGD
GPR
DOGYU
40.99 SGD
Waist Tool Bag
DBLTACT
14.99
-
22.99 SGD
(6)
Utility Knife Holder
DBLTACT
7.99 SGD
(1)
Tool Hook Holder
BEST
11.99 SGD
>>
Category
All Products
>
Health and Safety Protection Supplies, Labeling
>
Safety Protection Equipment
>
Waist Pouch, Tool Bags, Carrying Cases
>
Waist Pouches
Related Products
KH
Kiyo
khs
kh-12
Tool Waist Bag
Waist Tool bag
tool bag waist
Top