Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Oil Resistant Long Nitrile Gloves No.549

Purpose
Construction, civil engineering, machinery parts manufacturing, oil handling, metal and mechanical work, waste disposal
Material (surface)
Nitrile rubber
Material (reverse side)
Cotton
Color
Gray
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29.5 M 21.5 7.8 1Pair 1 No.549 58407212 9.99 SGD
In stock
30 LL 24 8.6 1Pair 1 No.549 58407237 9.99 SGD
In stock
30 3L 25 8.7 1Pair 1 No.549 58407246 9.99 SGD
In stock
30 L 23 8.4 1Pair 1 No.549 58407221 9.99 SGD
In stock
29 S 20 7.2 1Pair 1 No.549 58407203 9.99 SGD
In stock
ADD TO CART

Related Products