Buy more than* S$200* and get FREE SHIPPING

Lever Hoist

4.47 (17)
Dimensions n (mm)
247
Standard Pumping Capability (m)
1.5
...see all>
Product Options
ADD TO CART
Dimension H (mm) Manual Force (N) Weight (kg) Load Chain Wire Diameter (mm) x Number of Falls Dimension G(mm) Dimensions I (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Load Rating (t) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Manual Force (N) Weight (kg) Load Chain Wire Diameter (mm) x Number of Falls Dimension G(mm) Dimensions I (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Load Rating (t) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 244 5.1 5x1 Minimum distance between hooks / 290 15.5 38 93 80 22 57 0.5 1PC 1 MRN050 60520101 179.90 SGD
In stock
40 298 7.2 6.3x1 Minimum distance between hooks / 325 20.5 47 96 93 27 66 1 1PC 1 MRN100 60520117 289.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.47
17 Customer Reviews
The reviews are automatic translation.
Used for agricultural work, beekeeping etc.
5
From Japan
On 2017-07-10 19:16:29
We used Japanese honeycomb nest boxes when lifting, but because it is small and lightweight it is much easier to use than we thought, the four boxes of honey-containing boxes were lifted lightly, without beautifully killing a honey bee with 5 steps, 6 steps I added it. I always sacrificed some important bees to do it manually, but thanks to the lever hoist this time I could easily add a shipping box easily and precisely.
This review is about item#60520101.
Farm work
4
From Japan
On 2017-06-19 19:55:55
Is it cheap and sturdy ...? It is not broken so far. I wish I could be a bit more light ...
This review is about item#60520101.
Machine maintenance
4
From Japan
On 2017-06-17 18:21:43
Easy to use but a little heavy, just use hanging without pulling and so pleased with satisfaction
This review is about item#60520101.
Large-scale manhole cover update work
5
From Japan
On 2017-02-22 21:02:02
Actually I wanted for 0.25 tons but I did not have a chain length of 1.5 m and I made it to 0.5 tons inevitably because the weight of the main body is a bit heavier than 0.25 tons, it is troublesome to carry around, but the operation is light and the workability is light I am very happy if it is possible to have a chain of 1.5 m and 2.0 m at 0.25 tons if possible.
This review is about item#60520101.
Truck tightening
4
From Japan
On 2016-11-23 23:00:01
It is heavier than other manufacturers when load-tightening 500 kg. But the operation is light and easy to use. It seems to be robust.
Logging work
2
From Japan
On 2015-11-02 17:55:40
There is a thing that you can not make the idling operation as desired. I would like you to write down more on the brake action in the instructions. Other than that, it is convenient to carry and is useful.
This review is about item#60520101.
Fine adjustment of formwork on construction site
5
From Japan
On 2015-08-28 15:39:32
It is strong and easy to use. I bought two and tried it, it was easy to use, so I bought three additional items. I was thankful because I also sell a detachment stop for exhausted hooks.
This review is about item#60520117.
Fixed truck tilt
3
From Japan
On 2015-05-10 15:16:36
Too heavy
This review is about item#60520101.
Load tightening to truck load
5
From Japan
On 2015-04-27 14:48:39
I think that it is equivalent to the price of other companies, so I would like to use it in the future if I can use it from now on.
This review is about item#60520101.
Ideal for load tightening
5
From Japan
On 2014-11-28 05:00:21
It is feeling that it can be used for cheap price
This review is about item#60520101.

Related Products