Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Electric Car Jack 1t

3.67 (3)
Unit Dimensions (Width W x Length L x Height H)(mm)
155x420x90
Lowest Position (mm)
90
Highest Position (mm)
370
Capacity (t)
Not a (maximum) 1 vehicle weight
Maximum Working Load
9.8kN
Weight (kg)
4.8
Stroke (mm)
280
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM-236 58407255 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Time for machine maintenance, such as summer tire change or winter tire change, rice reaper binder tire change
4
From Japan
On 2017-09-04 22:21:42
When I turn on the power switch and start it, sound comes out but it worked smoothly.
This review is about item#58407255.
Tire exchange
5
From Japan
On 2015-10-16 09:03:11
I used it about 3 times. . . I can not give it away. In recent years, age became older, and heavy lifting work was becoming a funny thing. My favorite car tampering has decreased, and I was on holidays. I am deeply moved to meet this.
This review is about item#58407255.
Jack up for in-car use or narrow space
2
From Japan
On 2014-01-24 10:37:57
I bought it as an auxiliary jack of the maintenance work of the car. Motor rotation speed was slow, it took a long time to jack up, I was annoyed. Since we have many hydraulic jacks in us, I do not think that this will be used regularly. As a usable use of this jack, I think that it is good for a jack-up or an auxiliary jack in a narrow space during maintenance work because it is unnecessary to operate a lever and fine adjustment is effective only by button operation. If you are not familiar with amateurs or hydraulic jacks, you will not have any problems if you are exchanging tires yourself. It is said to be made in China, but I do not know because I just purchased safety and durability.
This review is about item#58407255.

Related Products