Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions dk (mm) Nominal Designation of Screw Implantment Depth (mm) Dimension K(mm) Dimensions L (mm) Pitch TRUSCO Part Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Nominal Designation of Screw Implantment Depth (mm) Dimension K(mm) Dimensions L (mm) Pitch TRUSCO Part Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 1Box(100PC) 1 ALD-5x45 58407316 41.99 SGD
In stock
- - - - - - - - 1Box(100PC) 1 ALD-4x35 58407291 -
Discontinued
[x]
- - - - - - - - 1Box(50PC) 1 ALD-6x60 58407343 36.99 SGD
In stock
- - - - - - - - 1Box(50PC) 1 ALD-6x40 58407334 24.99 SGD
In stock
8.5 M4 40 2.5 50 0.7 - Stainless 1Box(100PC) 1 ALD-4x50 58407307 37.99 SGD
In stock
9.6 M5 50 2.9 60 0.8 - Stainless 1Box(100PC) 1 ALD-5x60 58407325 47.99 SGD
In stock
14 M8 45 4.2 65 1.25 - Stainless 1Box(30PC) 1 ALD-8x65 58407361 31.99 SGD
In stock
8.5 M4 30 2.5 35 0.7 770-6031 - 1box(100pc) 1 ALD-435P 17684056 30.99 SGD
In stock
11.5 M6 60 3 75 1 - Stainless 1Box(50PC) 1 ALD-6x75 58407352 42.99 SGD
In stock
14 M8 65 4.2 90 1.25 - Stainless 1Box(30PC) 1 ALD-8x90 58407377 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is used for solar light piping construction of ALC wall.
5
From Japan
On 2016-07-29 20:57:24
Although it tightens firmly, if you do get cautioned, you may lick screw threads or lick the ALC side. Attention is needed for how to tighten.
This review is about item#58407307.
Plumbing work
5
From Japan
On 2016-01-26 20:49:53
You can construct to ALC without having to worry about digging in firmly.
This review is about item#58407325.
Frame attachment of ALC plate
5
From Japan
On 2014-07-12 08:06:05
It is the best to dig into a solidly.
This review is about item#58407343.

Related Products