Buy more than* S$200* and get FREE SHIPPING

Plastic Wash Bottle

4.25 (4)
Scale
Yes
Material
LDPE, (cap) HDPE, (nozzle) LDPE
...see all>
Product Options
ADD TO CART
ESCO Part Number Body Size (phi mm) Bore Diameter (phi mm) 1 Scale (mL) Height (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Body Size (phi mm) Bore Diameter (phi mm) 1 Scale (mL) Height (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 98 43 50 195 1000 1PC 1 B056 58407474 5.99 SGD
In stock
EA991PB-2 63 31 50 124 250 1PC 1 B054 58407456 2.99 SGD
In stock
- 49.5 31 10 96 100 1PC 1 B053 58407447 2.99 SGD
In stock
- 79 43 50 151 500 1PC 1 B055 58407465 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Thinner subdivision
5
From Japan
On 2016-10-14 22:50:42
Thinner bottle that I was currently using was damaged, so I tried it, but for now it is using it without problems. The intended use may not be correct
This review is about item#58407456.
Add washing oil and use it for cleaning
5
From Japan
On 2015-11-19 20:57:20
The borrow of the vine was as shown in the picture, so it was convenient to use. Previously another Borl had a bent turn in the vine.
This review is about item#58407474.
It is not decided in particular
4
From Japan
On 2015-03-04 08:52:22
When ordering the same two items, the nozzle shape is different (sideways and downwards) arrived. In my case there is no problem in usage but those who place importance on the direction of the nozzle need attention.
This review is about item#58407456.
Two stroke mixing gasoline production, measuring the amount of oil
3
From Japan
On 2014-08-15 14:11:23
The hook hole for hanging is attached to the lid part, it is very convenient at the time of storage and arrangement.
This review is about item#58407465.

Related Products