Buy more than* S$200* and get FREE SHIPPING

Extension Cord, Thick, 2-Wire 3-Wire Supported

5.00 (4)
...see all>
Product Options
ADD TO CART
Model Number Cable Specification - Thickness (mm2) Electric Wire Specification-Number of Cores Electric Wire Specification-Classification Rated Current (A) Plug Socket Number Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model Number Cable Specification - Thickness (mm2) Electric Wire Specification-Number of Cores Electric Wire Specification-Classification Rated Current (A) Plug Socket Number Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2 3 VCTF 15 3 10 Green 1PC 1 PT-10M-GN 58407727 59.99 SGD
Shipped after 2018-04-23
- 2 3 VCTF 15 3 10 Black 1PC 1 PT-10M-BK 58407684 59.99 SGD
Shipped after 2018-04-23
- 2 3 VCTF 15 3 20 Black 1PC 1 PT-20M-BK 58407736 91.99 SGD
Shipped after 2018-04-23
- 2 3 VCTF 15 3 10 Orange 1PC 1 PT-10M-OR 58407693 59.99 SGD
Shipped after 2018-04-23
- 2 3 VCTF 15 3 10 Red 1PC 1 PT-10M-R 58407702 59.99 SGD
Shipped after 2018-04-23
- 2 3 VCTF 15 3 10 Blue 1PC 1 PT-10M-B 58407711 59.99 SGD
Shipped after 2018-04-23
PT-30M-GN - - - - - 30 green 1pc 1 PT-30M-GN 72303087 139.99 SGD
Shipped after 2018-04-27
PT-0.35M-GN - - - - - 0.35 green 1pc 1 PT-0.35M-GN 72302956 47.99 SGD
Shipped after 2018-04-27
PT-20M-GN - - - - - 20 green 1pc 1 PT-20M-GN 72302834 86.99 SGD
Shipped after 2018-04-27
PT-30M-OR - - - - - 30 orange 1pc 1 PT-30M-OR 72303105 139.99 SGD
Shipped after 2018-04-27
PT-0.35M-R - - - - - 0.35 Red 1pc 1 PT-0.35M-R 72303008 47.99 SGD
Shipped after 2018-04-27
PT-5M-BK - - - - - 5 black 1pc 1 PT-5M-BK 72303026 56.99 SGD
Shipped after 2018-04-27
PT-0.35M-BK - - - - - 0.35 black 1pc 1 PT-0.35M-BK 72302904 47.99 SGD
Shipped after 2018-04-27
PT-20M-OR - - - - - 20 orange 1pc 1 PT-20M-OR 72302852 86.99 SGD
Shipped after 2018-04-27
PT-0.35M-B - - - - - 0.35 blue 1pc 1 PT-0.35M-B 72302922 47.99 SGD
Shipped after 2018-04-27
PT-20M-R - - - - - 20 Red 1pc 1 PT-20M-R 72302886 86.99 SGD
Shipped after 2018-04-27
PT-20M-B - - - - - 20 blue 1pc 1 PT-20M-B 72302798 86.99 SGD
Shipped after 2018-04-27
PT-0.35M-OR - - - - - 0.35 orange 1pc 1 PT-0.35M-OR 72302983 47.99 SGD
Shipped after 2018-04-27
PT-30M-BK - - - - - 30 black 1pc 1 PT-30M-BK 72303035 139.99 SGD
Shipped after 2018-04-27
PT-30M-B - - - - - 30 blue 1pc 1 PT-30M-B 72303044 139.99 SGD
Shipped after 2018-04-27
PT-30M-R - - - - - 30 Red 1pc 1 PT-30M-R 72303123 139.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Construction site
5
From Japan
On 2014-09-08 19:48:54
Easy to use and good quality
This review is about item#58407693.
For extension of drilling work
5
From Japan
On 2014-08-19 01:25:07
Because the plug-in is integrated, it is strong.
This review is about item#58407693.
Extended use of power tool
5
From Japan
On 2014-07-14 17:46:04
very good. It will be saved if the price is a bit cheaper. There is no problem in workability.
This review is about item#58407702.
Used for on-site power tool
5
From Japan
On 2014-06-16 18:38:43
I want a very good but 30 meters. I want you to increase the color a little more.
This review is about item#58407693.