Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Micro Switch

5.00 (5)
Allowable Operating Speed
5mm-500mm/s
Contact Interval
0.25mm
Rated Voltage (V)
AC125,DC30
Protection Structure
IEC IP40
...see all>
Product Options
ADD TO CART
Return Force (N) Force for Operating (OF) (N) Contact Type Contact Resistance (mohm) Resistance Load Contact Materials Operating Humidity Range Contact Specification Terminal Type Electrical Durability Actuator Type Minimum Adaptable Load Mechanical Durability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Return Force (N) Force for Operating (OF) (N) Contact Type Contact Resistance (mohm) Resistance Load Contact Materials Operating Humidity Range Contact Specification Terminal Type Electrical Durability Actuator Type Minimum Adaptable Load Mechanical Durability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RF: minimum 0.02 Maximum 0.39 1c (double-throw type) 100 or less (initial value) (DC30V)0.1A Gold alloy 85% RH or less (at 5 over 35 degC ) Crossbar Solder small terminal 100,000 times or more (30 times / min) Hinge / roller / lever type DC5V 1mA (reference value) 1 million times or more (60 times / min) 1PC 1 D2F-01FL2-D 39036112 3.99 SGD
In stock
RF: minimum 0.05 Maximum 0.78 1c (double-throw type) 30 or less (initial value) (AC125V)3A,(DC30V)2A Silver alloy 85% RH or less (at 5 over 35 degC ) Crossbar Solder small terminal 30 000 or more times (30 times / min) Hinge / roller / lever type DC5V 100mA (reference value) 1 million times or more (60 times / min) 1PC 1 D2F-L2 39036277 3.99 SGD
In stock
- - - - (AC125V)3A,(DC30V)2A - - - - - - - - 1pc 1 D2F-L2-D 39036286 3.99 SGD
In stock
- - - - (AC125V)1A,(DC30V)0.5A - - - - - - - - 1pc 1 D2F-FL2-D 39036234 3.99 SGD
In stock
- - - - (DC30V)0.1A - - - - - - - - 1pc 1 D2F-01L2-D 39036155 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Repair of radio control products
5
From Japan
On 2018-01-22 18:16:29
The CHINA radio control product is cheap, but the quality is bad and it breaks well. Purchase for replacement of SW before it breaks. It is convenient to mount even in a small place because it is small. Omron products were used well in the company so you can use it with confidence.
This review is about item#39036155.
Use it when there is no ultra compact space.
5
From Japan
On 2017-11-29 17:24:47
It is useful when there is no space. I also want items that have long incoming and outgoing strokes.
This review is about item#39036112.
Arm position detection
5
From Japan
On 2017-09-04 14:00:24
It was very small and it was not disturbing and it was able to use it.
This review is about item#39036112.
For automatic operation control of woodworking machines
5
From Japan
On 2017-04-30 22:07:59
The shape is compact and the fitting of the device is good. Spring is also as solid as possible and smooth operation has become possible.
This review is about item#39036112.
model
5
From Japan
On 2015-03-11 17:34:46
I am using it for good so far. I think that it was good even if S / W which ranked 1 rank last purchased last time.
This review is about item#39036277.

Related Products