Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Heat Stroke Flu Warning Thermo Hygrometer

4.00 (11)
Operating Temperature/Humidity Range
10 - 40deg C, 20 - 90%RH
Display
Show in two stages the risk of influenza. Show in four steps the risk of heat stroke.
1 Scale
2deg C (temperature), 5% (humidity)
Measurement Method
Bimetallic system
Pricision
[Temperature] +/-1 (10 - 30deg C), +/-2 (value other than those listed), [humidity] +/-8% RH (30 - 90% RH), +/-10% RH (non-left)
Weight (g)
About 100
Color
White
Dimension (mm)
phi127x32
Material
(Body) ABS resin, (front case) glass, (side cover needle) aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 O-311WT 58415777 19.21 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 4.00
11 Customer Reviews
The reviews are automatic translation.
Posted in office room
2
From Japan
On 2017-01-27 09:47:41
Buy flu Beware of staff. It stands out is good, but at the time most of the attendance morning in the workplace, we decided to put in and do not buy and therefore consent can not display more than 10 degrees temperature ... after all the office.
This review is about item#58415777.
Display in the store
4
From Japan
On 2016-03-09 07:56:15
In recent years, their bodies for temperature feel more than a little compared to the old days was the store for display protect yourself. The other day, had taken even the same thing to the public hospital.
This review is about item#58415777.
For indoor heat stroke warning
2
From Japan
On 2015-08-13 17:17:24
Cage green zone of heat stroke becomes "CAUTION" safety zone and what not, can not be peace of mind in this temperature and humidity meter
This review is about item#58415777.
Heatstroke measures
5
From Japan
On 2015-07-11 16:42:43
Display of flu is new
This review is about item#58415777.
Heatstroke measures
1
From Japan
On 2015-05-01 18:34:15
Temperature 40 ℃ Yes with a pin in the humidity of 20% of the triangle top portion has a structure in which the needle does not go over to the pin But unfortunately the humidity of the needle is in the temperature side measuring not over There is no what looks like pin and check on the screen Whether this pin is removed at the customer side, not described was confirmed specifications Is not the price of up to confirmation
This review is about item#58415777.
Humidity confirmation of the bedroom
5
From Japan
On 2014-11-05 18:57:20
Easy to see very good. Price is also satisfied.
This review is about item#58415777.
Use in the field of heat stroke measures
5
From Japan
On 2014-09-02 15:24:01
Very inexpensive and easy to Shop, easy to understand also display. Employees I think you give me become a measure of heat stroke, even a little to me to mind.
This review is about item#58415777.
Installed in the factory
5
From Japan
On 2014-07-13 18:26:20
Inexpensive and easy-to-read
This review is about item#58415777.
Heat stroke, flu
5
From Japan
On 2013-09-17 01:21:18
Temperature and humidity meter, much meaning is not a list of just a number. The data must be Tokar display of meaning that can take advantage. This is an ideal product. I think only to heatstroke, or only to products to meet influenza is that it is unkind. Also the size of affordable very good.
This review is about item#58415777.
household use
5
From Japan
On 2013-09-04 14:47:36
Design is also good, so easy to see, very well Daily temperature, you have to check the humidity.
This review is about item#58415777.

Related Products