Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ATB Rear Wheel

4.75 (4)
Caution
No tires nor tubes
Size
(Up to 26x1.50 to 2.20 Recommended tire size) H / E 26 inch
Color
Aluminum Silver
Material
(Rimuhabu) aluminum, (spoke) Stainless
Accessories
Quick release shaft
...see all>
Product Options
ADD TO CART
Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8s cassette for free *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RW-ATB CF 58414544 149.99 SGD
Shipped after 2018-06-26
7s boss for free *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RW-ATB BF 58414535 109.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Wheel exchange
5
From Japan
On 2017-05-27 23:53:21
Purchased because the MTB wheel broke (the rim cracked). Anyway, I came.
This review is about item#58414544.
Exchange
5
From Japan
On 2015-09-04 22:49:44
We were able to take out the shake, there was no burr of the nipple, and it was possible to use just the adjustment of the general ball push and grease only.
This review is about item#58414544.
For MTB restore
4
From Japan
On 2015-07-11 19:18:54
Since the rotation of the hub was strict enough, I adjusted it, I think that it was better if it was properly adjusted
This review is about item#58414535.
MTB repair
5
From Japan
On 2015-02-23 20:54:57
The cassette sprocket was also attached properly and I would like to do this for the front wheels which is safe to use even though it is cheap with no runout
This review is about item#58414544.

Related Products