Buy more than* S$200* and get FREE SHIPPING

Aluminum Front Wheel

5.00 (2)
Caution
Without tires and tubes, Without tires and tubes
Size
700C
Color
Aluminum Silver
Material
(Rim / hub) aluminum, (spoke) stainless
Accessories
Quick release shaft
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FW-700C 58414553 139.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use it for 700 x 28C bicycle.
5
From Japan
On 2015-09-14 15:34:30
Thanks to the deformation of the aluminum rim, it was decided to replace the rim, but because the stainless steel spoke is expensive, it is much cheaper to purchase it with the set (it will take time to reach). It is regrettable that rubber cap is not attached to the screw part on the opposite side to the lever when it is incorporated in the car body.
This review is about item#58414553.
Wheel exchange
5
From Japan
On 2014-09-15 13:59:16
The packing condition was bad, scratches were scattered on the rim. The release lever was naked and dancing in the box. Although it is a non-refundable product, even though you maybe respond to the exchange, it seems the same quality, and I gave up because it is waste of time. There is no problem in function. However, in order to protect the tube on the rim side, Schwarbe high pressure type rim tape is indispensable.
This review is about item#58414553.

Related Products