Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Bicycle Rear Wheels

4.40 (5)
Caution
No tires nor tubes
Size
700C
Color
Aluminum Silver
Material
(Rim hub) aluminum, (spoke) stainless
Accessories
Quick release shaft
...see all
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8s cassette for free 1PC 1 RW-700C CF 58414571 129.90 SGD
In stock
7s boss for free 1PC 1 RW-700C BF 58414562 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Wheel exchange after the bicycle
5
From Japan
On 2016-11-11 11:43:15
Assembly and adjustment was able assembled in peace has been firmly. We also satisfied with the price basis.
This review is about item#58414562.
Wheel exchange after the cross bike
4
From Japan
On 2015-06-19 11:04:56
For many years used the rear wheel hub inside of the bowl of the surface cracked, we arrive at the Monotarou's site looking for a wheel of a complete set of boss free 36H700C. In to hit just Wheels, such as the lock ring type 32H, it is really helpful for us dealing with such goods. Thank you very much! Hub axis exchange, truing and exchange of the rim, the work of the spokes exchange, etc., but came in the DIY until now, when it comes to scraping of the internal hub bowl you will need to replace = hand-of the hub body. Was wondering whether to introduce the wheel truing stand, we were able to find this product. I thought that good be purchased once in a few years if this. Polishing of the rim surface seems to be a little rough, but it is a problem that seems to use. Also I feel that has entered the slightly easier when you fit the tire was. It seems a little small in size, but it was not a problem in the tire holding power. Since the handling of the exchange for the rim, such as is already, I am glad and us also dealt hollow hub axle and nuts for further quick release.
This review is about item#58414562.
bicycle
3
From Japan
On 2015-02-04 12:57:22
It was a small feel than 700C that has been used until now.
This review is about item#58414562.
Bicycle repair
5
From Japan
On 2014-12-03 21:02:36
Bicycle has been changed to the ride of new cars. Wheels that are sold in the shop is a high price, it had been hesitant to buy all the time. Shipping is also Iukotonashi free. If you are riding a bicycle, which was outdated, it is recommended.
This review is about item#58414562.
Wheel exchange
5
From Japan
On 2014-09-15 14:00:53
Packing state is poor, the wound has been scattered to the rim. Release lever had been dancing in a box in the nude. It is non-returnable goods, even if I have probably depending on the exchange, seems that it is the same quality, gave up because the time wasted. There is no functional problem. Saredo order to protect the rim side of the tube, rim tape of a high-pressure type of Schwalbe is mandatory.
This review is about item#58414562.

Related Products