Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mitten Gloves

4.50 (2)
Caution
No heat treatment. No color choice
Palm Width (cm)
About 17.5
Overall Length (cm)
About 25
Type
Inside sewing
Thickness (mm)
About 7.5
Material
Cotton, polyester, other
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Pair) 1 - 58416023 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Handling of asphalt
4
From Japan
On 2015-04-06 11:58:21
Products purchased previously by other vendors, it is nice to sell in a small quantity, but the price is a little expensive. The handling of such hard-to-find products is delightful.
This review is about item#58416023.
Work of casting molten aluminum
5
From Japan
On 2014-08-01 13:58:58
Is there such a thing that used to be used to a long time? I was told by the oldest craftsman and I was looking for it in monotalou. I am satisfied that the heat of my hand is relaxing. There are items that are superior to heat resistant, but the price is high and you can not reach it ... You can use it at a reasonable price.
This review is about item#58416023.

Related Products