Buy more than* S$200* and get FREE SHIPPING

Shoe Covers

Purpose
Dioxin measure, in infection symptom countermeasure and decontamination work etc.
Air Consumption (mL/mm)
Static protection
Width (cm)
13
Color
White
Material
Polyethylene moisture-permeable film + polypropylene laminate
Specification
Anti-slip shoe sole
...see all>
Product Options
ADD TO CART
Bottom Length (mm) Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bottom Length (mm) Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 15 Shoe type 1Pack(10Pair) 1 4551000 58414657 12.99 SGD
In stock
37 57 Type boots 1Pack(10Pair) 1 4550000 58414641 28.99 SGD
In stock
ADD TO CART

Related Products