Buy more than* S$200* and get FREE SHIPPING

Anti Static Coating Coverall

5.00 (3)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Painting site such as automobile sheet metal and body maker, etc.
Air Consumption (mL/mm)
Low dust generation, conductive cotton-silk fabric
Fabric
Burita IV (domestic material twill)
Weight (g /m2)
120
Dimension (cm)
(Inside pocket) 11x14.5
Mixing Ratio (%)
Polyester 100
Color
Marine blue
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Hip (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Hip (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
84 to 94 64 to 74 160 to 167 90 to 100 M 1PC 1 PP1470T-05 58416032 66.99 SGD
In stock
95 to 103 81 to 89 174 to 181 96 to 104 LL 1PC 1 PP1470T-05 58416057 63.99 SGD
Shipped after 2018-06-04
90 to 98 74 to 84 167 to 174 92 to 100 L 1PC 1 PP1470T-05 58416041 67.99 SGD
In stock
100 to 108 86 to 94 181 to 188 101 to 109 3L 1PC 1 PP1470T-05 58416066 79.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Coating work inside the painting booth
5
From Japan
On 2018-02-22 08:42:51
Comfortable to wear, workability, because it is twisted, dust is difficult to attach, dust adhesion to the painted surface dramatically decreases. It is cheap and other makers can not imitate performance. Velcro tape around the neck hits the skin by the angle and it hurts.
This review is about item#58416041.
Coating work in a closed room that is not a booth
5
From Japan
On 2017-07-01 14:27:46
It is the highest in cosplay without painting clothing which is over twice the maker's name on the back.
This review is about item#58416032.
When painting work
5
From Japan
On 2016-10-11 09:46:22
I am using it for car painting. I bought it and posted it for more than half a year I tried it. For the first time in the past 30 years, I have been painting cars for over 30 years, I have been wearing painting connectors for various manufacturers, but I feel that comfort is good and the fiber grows so that the extra burden on the body is small. In addition, I think that I do not feel uncomfortable with sweat. This is my personal feeling to the last, but I like this product.
This review is about item#58416041.

Related Products