Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Spectra CX Arm Protector

Caution
No penetration prevention mechanism. No heat resistant. Do not dry with dryer after washing
Cut Resistance
Vertical / 6.68kgf, horizontal / 10kgf
Width (mm)
70
Weight (g)
80
Color
Blue
Length (mm)
400
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 CX-02 58414885 48.99 SGD
In stock
ADD TO CART

Related Products