Buy more than* S$200* and get FREE SHIPPING

Trim Screw

4.75 (4)
Purpose
Thermal insulation construction method. (Fix air blow furring strip and heat insulating material to pole and intermediate post as screws for thermal insulation construction method. Binding rafter (Available to work a roof rafter to the grinder by straight
Surface Processing
Disugo
Head Diameter (phi mm)
11.2
Material
Iron
...see all
Product Options
ADD TO CART
Head Shape Dimension / Size (mm) Screw Length (mm) Nominal Diameter (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Shape Dimension / Size (mm) Screw Length (mm) Nominal Diameter (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Square socket 6x100 30 6.0 100 1Box(100PC) 1 DXP6100 58434573 35.84 SGD
In stock
Square socket 6x80 30 6.0 80 1Box(100PC) 1 DXP6080 58434564 31.17 SGD
In stock
Squaresocket 6x180 60 6 180 1Box(50PC) 1 DXP6180 58434625 44.80 SGD
In stock
Squaresocket 6x130 45 6 130 1Box(100PC) 1 DXP6130 58434591 49.54 SGD
In stock
Squaresocket 6x150 50 6 150 1Box(100PC) 1 DXP6150 58434607 54.70 SGD
In stock
Square socket 6x120 40 6.0 120 1Box(100PC) 1 DXP6120 58434582 41.39 SGD
Shipped after 2017-01-25
Square socket 6x160 55 6.0 160 1Box(50PC) 1 DXP6160 58434616 38.15 SGD
Shipped after 2017-01-25
Square socket 6x200 60 6.0 200 1Box(50PC) 1 DXP6200 58434634 57.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
rafter
5
From Japan
On 2016-12-27 15:51:08
Buttoi to 1.3 1.5 square timber does not crack Well done! !
This review is about item#58434591.
Outer wall work
5
From Japan
On 2016-11-14 15:36:12
Was selected in the next-day delivery is possible commodity. Since the special products are in the vicinity of the shop became the order of no stock yet Sunday. We arrived on Monday at 9:30 in the 11 o'clock before ordering. Thank you very much for helping me.
This review is about item#58434634.
To use for important buildings
5
From Japan
On 2016-06-22 17:53:34
Sturdy and convenient than the usual long-press screw!
This review is about item#58434573.
Lack of money for member
4
From Japan
On 2015-05-21 19:16:28
It is easy.
This review is about item#58434607.

Related Products