Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Countersunk Head Screw

4.75 (4)
Nominal Designation of Screw
5
Head Thickness (mm)
0.9
Material
Iron
...see all>
Product Options
ADD TO CART
Head Size (phi mm) Surface Processing Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Size (phi mm) Surface Processing Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 TrivalentUNIQLO 18 1Box(700PC) 1 69518TU 58434677 35.99 SGD
In stock
- Trivalent UNIQLO 30 1Box(400PC) 1 69530TU 58434695 26.99 SGD
In stock
- Trivalent UNIQLO 25 1Box(500PC) 1 69525TU 58434686 31.99 SGD
In stock
- Trivalent UNIQLO 45 1Box(200PC) 1 69545TU 58434704 17.99 SGD
In stock
- Trivalent UNIQLO 65 1Box(150PC) 1 69565TU 58434713 26.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Fixing the shelf board
4
From Japan
On 2018-02-25 22:56:06
The screw of this shape is expensive for other makers, but this is cheap and good. The surface is not flat and the middle is somewhat dented but this price can not be helped.
This review is about item#58434677.
Used for fixing roofing materials
5
From Japan
On 2016-11-17 21:27:14
It is convenient to have medium size of size, 45 mm, 30 mm, if possible, if you can use with confidence, if you can use it from everyday!
This review is about item#58434704.
Screw fixing of Tatehira
5
From Japan
On 2015-07-31 14:45:49
Very good. Sometimes the size of the head is a bit bigger
This review is about item#58434686.
Fixing of thin materials such as veneer.
5
From Japan
On 2013-12-06 15:46:35
I was looking for this length. I wish it was a little thin, but I am satisfied.
This review is about item#58434677.

Related Products