Buy more than* S$200* and get FREE SHIPPING

Self Drilling Screw

Purpose
Draining and siding stop. For cleat stop and a variety of other applications.
Nominal Designation of Screw
5
Head Thickness (mm)
0.9
Compatible Board Thickness (mm)
1.6 to 4.5
Material
Iron
...see all>
Product Options
ADD TO CART
Head Size (phi mm) Surface Processing Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Size (phi mm) Surface Processing Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Trivalent UNIQLO 45 1Box(200PC) 1 695450D 58434871 34.99 SGD
Shipped after 2018-04-26
- Trivalent UNIQLO 50 1Box(200PC) 1 695500D 58434887 45.99 SGD
Shipped after 2018-04-27
- Trivalent UNIQLO 65 1Box(150PC) 1 695650D 58434914 43.99 SGD
Shipped after 2018-04-27
- Trivalent UNIQLO 55 1Box(200PC) 1 695550D 58434896 49.99 SGD
Shipped after 2018-04-27
- Trivalent UNIQLO 60 1Box(150PC) 1 695600D 58434905 41.99 SGD
Shipped after 2018-04-27
- Trivalent UNIQLO 70 1Box(150PC) 1 695700D 58434923 45.99 SGD
Shipped after 2018-04-26
- Trivalent UNIQLO 19 1Box(700PC) 1 695190D 58434844 75.99 SGD
Shipped after 2018-04-26
- Trivalent UNIQLO 25 1Box(500PC) 1 695250D 58434853 60.99 SGD
Shipped after 2018-04-26
- Trivalent UNIQLO 35 1Box(300PC) 1 695350D 58434862 41.99 SGD
Shipped after 2018-04-26
10 TrivalentUNIQLO 16 1Box(700PC) 1 695160D 58434835 66.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products