Buy more than* S$200* and get FREE SHIPPING

Bright 900 Extreme

5.00 (4)
File thickness (mm)
3.5, 3.5
File Part Width W (mm)
11, 11
Blade Length (mm)
110, 110
Weight (g)
60, 60
Finishing Material
Alloy tool steel (SKS-8)
Overall Length (mm)
215, 215
Shape
flat type, Flat
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
431-6282 Medium and ultra fine 1PC 1 BRHI-EX02 46776992 28.99 SGD
In stock
431-6274 Coarse and fine 1PC 1 BRHI-EX01 46776983 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Cutting operation
5
From Japan
On 2017-10-03 10:00:09
It was introduced in a blog of a tool shop that is familiar. Work without Tsubosan product is not considered now. Monotaro was cheaper. Especially I am touched by the oil eye of EX02.
This review is about item#46776983.
It is mainly used for processing of wooden products.
5
From Japan
On 2014-01-21 21:32:08
We use it together with EX02. The feeling of use is good.
This review is about item#46776992.
It is mainly used for processing of wooden products.
5
From Japan
On 2014-01-21 21:29:40
The feeling of use is comfortable. Especially when used for processing of woodworking products, this product which does not rust does not pollute wooden products, so it is appreciated. It is also unlikely that clogging can be easily removed with a file brush.
This review is about item#46776983.
For work
5
From Japan
On 2013-03-13 16:15:01
Eposhiki paste and aluminum will not clog. I also feel that one side is flat.
This review is about item#46776983.

Related Products