Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

File, Extreme

5.00 (1)
File thickness (mm)
3.5, 3.5
File Part Width W (mm)
11, 11
Blade Length (mm)
110, 110
Weight (g)
60, 60
Finishing Material
Alloy tool steel (SKS-8)
Overall Length (mm)
215, 215
Shape
flat type, Flat
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
431-6321 Medium and ultra fine 1PC 1 HI-EX02 46777035 9.99 SGD
In stock
431-6312 Coarse and fine 1PC 1 HI-EX01 46777026 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shaving of aluminum parts
5
From Japan
On 2016-09-30 16:52:04
Vinyl is attached to the grip, workability is good, workability is good, there are rough and finish on both sides, the eye is also less
This review is about item#46777026.

Related Products