Buy more than* S$200* and get FREE SHIPPING

Quick Cut File, Extreme

4.00 (3)
File thickness (mm)
3.5, 3.5
File Part Width W (mm)
11, 11
Blade Length (mm)
110, 110
Overall Length (mm)
215, 215
Shape
flat type, Flat
...see all>
Product Options
ADD TO CART
Specification Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coarse and fine 60, 60 Alloy tool steel (SKS-8) 431-6355 1PC 1 QHI-EX01 46777062 12.99 SGD
In stock
Medium and ultra fine - - 431-6363 1PC 1 QHI-EX02 46777071 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When deburring
3
From Japan
On 2016-05-17 19:34:20
Sharpness of oil eye is not good.
This review is about item#46777071.
Cutting of stainless steel screw
5
From Japan
On 2015-04-13 18:50:43
I was able to cut it very lightly.
This review is about item#46777071.
Cutting
4
From Japan
On 2013-07-04 19:09:43
I did not understand the difference in sharpness with popular Tsubosan rasp. It is good to have one and two roles.
This review is about item#46777062.

Related Products