Buy more than* S$200* and get FREE SHIPPING

Surface Protection Tape

5.00 (1)
Purpose
To prevent scratches to the vehicle body
Length (m)
100
Color
Blue
Thickness (mm)
0.12
Width (mm)
150
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WT1691060002 58435684 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We are using it for vehicle protection during car maintenance.
5
From Japan
On 2015-07-09 15:41:47
There is no particular problem, but if you peel off in a short time, it will be better if you can reuse it and use it.
This review is about item#58435684.

Related Products