Buy more than* S$200* and get FREE SHIPPING

Surface Guard Tape Transparent

4.00 (3)
Purpose
To prevent scratches to the vehicle body
Length (m)
100
Color
Transparency
Thickness (mm)
0.12
Width (mm)
150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WT1691060003 58435693 86.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used to prevent scratches on vehicles
5
From Japan
On 2018-02-26 15:03:32
It is a very easy-to-use product that can cement the cubic curve smoothly. It is also good not to strike the traces.
This review is about item#58435693.
Protection of car steps etc.
2
From Japan
On 2017-07-03 16:29:23
I have difficulty in cutting, so I want a product with a mount (if possible with a rough graduation) attached. Moreover, it is still good if it is thicker.
This review is about item#58435693.
For curing a taxi for business
5
From Japan
On 2016-12-16 18:59:51
I am being used by a personal taxi new car (Den - zushi) curing. It is a very good product. I am grateful.
This review is about item#58435693.

Related Products