Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Thickness (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 600x1820 1Sheet 1 18x600x1820 58586561 129.99 SGD
Shipped after 2018-06-25
- 300x1820 1Set(3Sheet) 1 18x300x1820 58586525 159.99 SGD
Shipped after 2018-06-25
- 150x1820 1Set(3Sheet) 1 18x150x1820 58586491 85.99 SGD
Shipped after 2018-06-25
- 400x1820 1Set(3Sheet) 1 18x400x1820 58586543 199.99 SGD
Shipped after 2018-07-04
- 450x1820 1Set(3Sheet) 1 18x450x1820 58586552 239.99 SGD
Shipped after 2018-07-04
- 250x1820 1Set(3Sheet) 1 18x250x1820 58586516 139.99 SGD
Shipped after 2018-06-29
- 200x1820 1Set(3Sheet) 1 18x200x1820 58586507 109.99 SGD
Shipped after 2018-06-25
- 350x1820 1Set(3Sheet) 1 18x350x1820 58586534 189.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used to create storage shelves and small machines
4
From Japan
On 2018-03-23 11:48:21
Good finish, homogeneous both in color and wood grain, and can give oil resistance if varnished paint finish. However, when viewed as a plate, it can be seen as a plywood of a single layer, attention to cracks in the grain direction. Applications will expand if things with both good appearance and improved anisotropy of strength come out. How about a double layer (double layer) structure with orthogonal grain?
This review is about item#58586552.
I made a shelf next to the table.
5
From Japan
On 2017-10-23 20:57:49
I painted antique style wax. It became a nice feeling as per the image.
This review is about item#58586525.
Furniture making, movable rack making
4
From Japan
On 2013-10-17 20:00:07
The curing of the material was satisfactory. Because it is bulky material, it was saved because it was delivered to the house.
This review is about item#58586552.

Related Products