Buy more than* S$200* and get FREE SHIPPING

Shelf Post

4.14 (7)
Flute Length (mm)
20
Pitch (mm)
40, other than 80 (groove) at both ends
Width (mm)
60
Material
Radiata Pine
...see all>
Product Options
ADD TO CART
Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 900 1Set(4PC) 1 27x60x900 58586753 37.99 SGD
In stock
27 2400 1Set(4PC) 1 27x60x2400 58586796 119.99 SGD
In stock
- 1800 1Set(4PC) 1 27x60x1800 58586787 78.99 SGD
In stock
- 1500 1Set(4PC) 1 27x60x1500 58586771 63.99 SGD
In stock
- 1200 1Set(4PC) 1 27x60x1200 58586762 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Create a shelf
5
From Japan
On 2018-03-19 19:12:10
Rather than buying at a home center etc., I bought it very cheaply.
This review is about item#58586771.
Used for assembled furniture, such as article storage shelves in the factory
4
From Japan
On 2018-03-07 11:44:11
There is a size (length) which is difficult to handle in the home center. Although it is only line-up of cantilever structure, it may be inevitable for the method of fixing the shelf board, but I would like a line-up of both supported structures.
This review is about item#58586796.
shelf
1
From Japan
On 2017-11-23 10:38:08
After unpacking 2 of 4 were broken. I think that it will not be broken one by one if another shock from the outside causes it to break. Did not we check on shipping?
This review is about item#58586796.
Set shelves with DIY
5
From Japan
On 2017-10-23 21:09:55
With this, shelves can easily be made. When painting antique style wax, it makes me feel good and satisfied.
This review is about item#58586762.
Used to organize inventory
5
From Japan
On 2017-07-19 21:12:43
Radiata Pine Combined with laminated wood, shelves can be made freely and convenient.
This review is about item#58586787.
Shelf production
5
From Japan
On 2017-05-01 19:44:56
Thank you for sending it with polite packaging. I am satisfied with the products as expected. Thank you in the future.
This review is about item#58586796.
Making shelves
4
From Japan
On 2015-10-21 21:46:06
Material was also good product without problem.
This review is about item#58586796.

Related Products