Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Rated Output Current Color Outer Dimensions (Width x Depth x Height)(mm) Warranty Period Rated Output Voltage Rated Input Voltage (V) Weight Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Rated Output Current Color Outer Dimensions (Width x Depth x Height)(mm) Warranty Period Rated Output Voltage Rated Input Voltage (V) Weight Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 41 * body only 1A, 1A Black, Black 53x53x18, 53x53x18 1 year, 1 year DC5V, DC5V AC100, AC100 Only about 41g body 1PC 1 MPS-X10ACUBK 58436752 -
Discontinued
[x]
- 1A White 53x53x18 1 year DC5V AC100 About 41g ※ only body 1PC 1 MPS-X10ACUWH 58436761 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
charging
5
From Japan
On 2016-03-04 16:06:54
No problem. Because black is inconspicuous it was white and it was correct.
This review is about item#58436761.
Charging tablet
4
From Japan
On 2015-02-03 15:19:48
There is no problem in use. Just a big battery such as ipad takes time to charge.
This review is about item#58436761.

Related Products