Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Mobile Battery for Smart Phone

Rated Output Current
1A
Intermittent Duty Number of Times (times)
About 500
Rechargeable Type
Rechargeable lithium-ion battery
Warranty Period
6 months
Charging Time
(AC adapter) about 6 - 7 hours, (USB) about 6 - 14 hours
Rated Output Voltage
DC5V
Rated Capacity
(Battery) 5200mAh
Compatible Models
smart phones equipped with a microUSB connector
Rated Input Voltage (V)
DC5
Outside Dimension (mm)
165x diameter height 23
Connector Shape
(Power input side) USB Micro-B Female (power output) USB A Female
Weight (g)
142
Color
Black
Accessories
microUSB B -> USB A Male to Male Cable (16cm) x1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DE-M01L-1910BK 58436777 -
Discontinued
[x]
ADD TO CART

Related Products