Buy more than* S$200* and get FREE SHIPPING

USB Converter Adapter

Corresponding Transfer Rate (Mbps)
480
Connector Shape
USB (A) Female - USB (Micro-A) Male
Cable Length (m)
0.15
Standard
USB2.0 standard (HI-SPEED mode) compliant, EU RoHS directive compliant
Color
Black
Compatible Models
USB device with a USB (A type) connector, USB (Micro-A) male:: USB (A) female and tablet PC smart phone with a USB (Micro-AB) terminal
Specification
(Plug) gold-plated, double shielded (double seal), twisted-pair cable (communication line)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-EMA015BK 58436971 -
Discontinued
[x]
ADD TO CART

Related Products