Buy more than* S$200* and get FREE SHIPPING

Reasonable BT Headset

3.67 (3)
Standby Time (hours)
(Continuous) up to 120
Wireless Communication System
FHSS
Communication Distance
(No obstacle) maximum radius 10m
Warranty Period
1 year
Battery
Rechargeable lithium-ion battery
Frequency
(Carrier) 2.4GHz band
Input Voltage (V)
5
Connector Shape
Round pin connector
Compatible Standard
BQB, RoHS
Weight
9G
Standard
TELEC/JATE
Performance
Bluetooth Ver3.0
Specification
Multi pairing: unsupported, simultaneous pairing number: phone call x1
...see all
Product Options
ADD TO CART
Continuous Opreration Time Material (color) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Continuous Opreration Time Material (color) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 hours Talk About (Housing) Black Laptops up to 16.4-inch wide Black 1PC 1 LBT-MPHS05BK 58437276 -
Discontinued
[x]
About 4 hours call (Housing) White - White 1PC 1 LBT-MPHS05WH 58437285 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Driving, working calls
5
From Japan
On 2015-10-01 21:13:54
The headset has been lost twice so far, I am planning to lose it anyway so I thought it would be cheap and I bought it. There is no problem.
This review is about item#58437276.
operation
1
From Japan
On 2014-12-11 23:37:44
The price is very good, but it is fortunate if there is a spare or optional sale which has been broken immediately when the ear plastic is swapped left and right (It is a little too fragile)
This review is about item#58437276.
While driving.
5
From Japan
On 2014-06-23 19:30:08
Good comfort for use. Light and comfortable.
This review is about item#58437276.

Related Products