Buy more than* S$200* and get FREE SHIPPING

Bluetooth Stereo Headset

Wireless Communication System
FHSS
Characteristics
(Audio) SBC
Communication Distance
(No obstacle) maximum radius 10m
Warranty Period
1 year
Battery
Rechargeable lithium-ion battery
Frequency
(Carrier) 2.4GHz band
Input Voltage (V)
5
Connector Shape
Shared with the USB micro-B earphone connection terminal
Compatible Standard
BQB, RoHS
Weight
About 9g (body only)
Standard
TELEC/JATE
Performance
(Bluetooth)2.1+EDR
...see all
Product Options
ADD TO CART
Color Standby Time (hours) Continuous Opreration Time Material (color) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Standby Time (hours) Continuous Opreration Time Material (color) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink About 100 (continuous) Maximum 4 hours (call) /3.5 hours (Music) (Housing) Pink - 1PC 1 LBT-MPHPS02PN 58437321 -
Discontinued
[x]
Blue About 100 (continuous) Maximum 4 hours (call) /3.5 hours (Music) (Housing) Blue - 1PC 1 LBT-MPHPS02BU 58437303 -
Discontinued
[x]
Red About 100 (continuous) Maximum 4 hours (call) /3.5 hours (Music) (Housing) Red - 1PC 1 LBT-MPHPS02RD 58437337 -
Discontinued
[x]
Gold About 100 (continuous) Maximum 4 hours (call) /3.5 hours (Music) (Housing) Gold - 1PC 1 LBT-MPHPS02GD 58437312 -
Discontinued
[x]
Silver About 100 (continuous) Maximum 4 hours (call) /3.5 hours (Music) (Housing) Silver - 1PC 1 LBT-MPHPS02SV 58437346 -
Discontinued
[x]
Black (Continuous) Maximum About 100 4 hours (call) / 3.5 hours (Music) (Housing) Black (Body, I remove a tang) 14.5x6.5x56 1PC 1 LBT-MPHPS02BK 58437294 -
Discontinued
[x]
ADD TO CART

Related Products