Buy more than* S$200* and get FREE SHIPPING

Bluetooth Standard Keyboard

4.00 (2)
Radio Frequency (GHz)
2.4
Key Pitch (mm)
17.4
Key Strokes (mm)
1.7
Key Method
Pantograph
Warranty Period
6 months
Body Dimensions (Width x Depth x Height) (mm)
237x127x21
Communication Method
GFSK system
Body Weight (g)
(I except the battery) about 169
Compatible Standard
Bluetooth 3.0 Class2 / profile HID (Human Interface Device)
Accessories
User's Manual x1, 3 alkaline batteries x1 operation check for single
...see all>
Product Options
ADD TO CART
Weight (g) Type Color Connection Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type Color Connection Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Key) pantograph Black Bluetooth (R) wireless system 1PC 1 TK-FBP052BK 58437416 42.99 SGD
Shipped after 2018-01-22
(I excluding batteries) 169 Pantograph White Bluetooth (R) wireless 1PC 1 TK-FBP052WH 75925683 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When entering text on the tablet
4
From Japan
On 2017-08-04 08:59:39
After paired with the tablet, it was able to be used without problems. Compared with notebook PC keyboard, it is delicate but can be used as it is.
This review is about item#58437416.
Input field man-hours input
4
From Japan
On 2017-03-09 14:40:52
Because there was no description of Windows 10 in the instructions, I took a bit of time.
This review is about item#58437416.

Related Products