Buy more than* S$200* and get FREE SHIPPING

Floor Cord Cover

5.00 (3)
Overall Length (m)
1
Color
Beige
Material
Made of PVC
...see all>
Product Options
ADD TO CART
Height (mm) Outer Dimension / Inside Dimension Inside Dimension Width (mm) Capacity Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Outer Dimension / Inside Dimension Inside Dimension Width (mm) Capacity Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - (Ethernet / cable) seven 60 1PC 1 LD-GA1407A 58437486 18.99 SGD
Shipped after 2018-01-22
41951 21.6 (Ethernet / cable) four 45 1PC 1 LD-GA1307A 58437477 11.99 SGD
Shipped after 2018-01-22
- - (Ethernet / cable) 14 Movies 75 1PC 1 LD-GA1507A 58437495 24.99 SGD
Shipped after 2018-01-22
- - (Ethernet / cable) 2 30 1PC 1 LD-GA1207A 58437461 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Wire wiring protection
5
From Japan
On 2017-09-13 16:52:10
It was nice to be able to construct easily without noticeable color with color close to the floor
This review is about item#58437477.
Wiring of LAN cable etc.
5
From Japan
On 2017-03-03 17:19:11
It is a flooring mall in the shape of a rag. Because it supports 14, you can store thick cable such as OA tap as well as LAN cable. There is no need to prepare separately because the mall tape is pasted from the beginning on the bottom.
This review is about item#58437495.
To store cables on the floor
5
From Japan
On 2016-05-18 10:56:43
Double sided tape is also attached to the back side, we are using less problem than other products at no problem. Since opening and closing the cover is hard, it may be better to borrow the power of men.
This review is about item#58437477.

Related Products