Buy more than* S$200* and get FREE SHIPPING

Flat Cord Cover

4.67 (3)
Overall Length (m)
1
Material
(Body) PVC, (tape) substrate / rubber foam, adhesive / acrylic adhesive
...see all>
Product Options
ADD TO CART
Outside Width(mm) Innerside Height (mm) Outside Height (mm) Inside Dimension Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Width(mm) Innerside Height (mm) Outside Height (mm) Inside Dimension Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 11.6 14 23.6 1PC 1 LD-GAF3/WH 58437522 6.28 SGD
In stock
22 9.8 - 19.8 1PC 1 LD-GAF2/WH 58437513 4.44 SGD
In stock
17 8 10 15 1PC 1 LD-GAF1/WH 58437504 3.42 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Storage of LAN wiring
4
From Japan
On 2016-12-31 21:27:16
The cover seems weak but it is not where I walk, so it was nice to fit in exactly.
This review is about item#58437522.
VVF cover
5
From Japan
On 2016-10-31 03:06:51
The flat (straight) mall was covered with flat and joined together, the butt part was not bad, the joint (straight) was used for the connection end accent with the other,
This review is about item#58437513.
For home use
5
From Japan
On 2015-09-10 18:43:02
Double sided tape is powerful.
This review is about item#58437504.

Related Products