Buy more than* S$200* and get FREE SHIPPING

Corner Cable Covers

5.00 (2)
Purpose
Attach this connection unit to the joint part when you have to joint two of cable raceways in a plane at an angle of 90 deg.
Overall Length (m)
1
Color
White
Material
(Body) PVC
...see all>
Product Options
ADD TO CART
Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(LD-GAF1 / for WH) 17 1PC 1 LD-GAFM1/WH 58437592 1.99 SGD
In stock
(LD-GAF2 / for WH) 22 1PC 1 LD-GAFM2/WH 58437601 2.99 SGD
In stock
(For LD-GAF3 / WH) 26 1PC 1 LD-GAFM3/WH 58437617 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Storage of LAN wiring
5
From Japan
On 2016-12-31 21:29:05
The corner eyes fits nicely and it looks very well and I am very satisfied.
This review is about item#58437617.
VVF cable cover application
5
From Japan
On 2016-10-31 02:38:41
I used it for joint with a straight object. If it can be used normally, it will not be put on, it will not become thick with the external dimension straight If there are things that are fixed inside, it will not be noticeable,
This review is about item#58437601.

Related Products