Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

USB Memory

4.17 (6)
Interface
USB2.0/1.1
Adaptation
The Mac OS x 10.4/10.5/10.6 and Windows PC, I am equipped (model included software) the USB2.0/1.1 interface, Windows 7/Vista ( to SP2) / xP ( to SP3) / 2000 (SP4) to operate Macintosh operating
Security
PASS (Password Authentication Security System) [automatic password authentication function with security software] or PASS (Password Authentication Security System) xAES [password authentication function with automatic encryption security software]
Warranty Period
1 year
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
55x18x9
Compatible Models
Mac OS X 10.4 / 10.5 / 10.6 and Windows personal Con, Equipped with USB2.0 / 1.1 interface, Windows 8.1 / 8/7 / Vista ( to SP2) / XP ( to SP3) / 2000 (SP4) to operate Macintosh that /10.7/10.8/10.9 to work
Connector Shape
USB Type A Male
Outside Dimension
Surface / PU Core / memory foam polyurethane
Power
USB bus power
Weight (g)
About9
Capacity
16GB
Color
Black
Specification
Interface: USB2.0/1.1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MF-HMU216GBK 58437714 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
For data movement
3
From Japan
On 2018-05-16 11:03:32
It is in use without any problem. I am using it easily because it is getting cheaper.
This review is about item#58437714.
Simple storage of data
3
From Japan
On 2016-02-04 16:47:16
There is no particular problem with the use of months.
This review is about item#58437714.
Used for temporary storage of internal data
5
From Japan
On 2015-10-29 17:04:31
Considering the content and price of capacity and security functions, I think cost performance is high. However, since the size is too compact, I think that there is a slight difficulty in storage and handling.
This review is about item#58437714.
Move data
5
From Japan
On 2015-10-26 20:32:45
It is good to be used just by inserting.
This review is about item#58437714.
Replacing data
5
From Japan
On 2014-05-29 14:08:08
With this capacity you can not buy this price elsewhere.
This review is about item#58437714.
In order to keep backup data individually, we use 2 pairs (backup and backup thereof) in pairs.
4
From Japan
On 2014-02-21 13:23:34
I bought it because it was easy to ask for in terms of price, and it was just the way it was capacity. I bought four of the same thing and copied frequently used data from the data backed up on another hard disk to the USB memory (copying the same data to two) and processed the data routinely with that data . Since we decided to fragment and store the data after crashing the hard disk before, I am satisfied that I bought this product.
This review is about item#58437714.

Related Products