Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Carrying Bag

Pocket
Front / Front pocket x 1 (pocket Accessories: pocket x 2, Pen Holder x 4), back / magazine pocket x 1, air chamber / file pocket x 1
Material
Cloth (polyester)
Inner Dimensions (Width x Depth x Height) (mm)
420x45x300 (PC housing unit)
Outside Dimension
I do not include a handle 320mm ※ Height (bag body) width depth 430mmx 110mmx
Belt Length (mm)
(Interface) USB2.0/1.1
Weight (g)
1160
Specification
Bag type: attache type, portable type, 2WAY (shoulder and handbag), air chamber quantity: 1 air chamber, front pocket: accessories pocket x2, pen holder x4, air chamber in pocket: file pocket x1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM-095LBK 58437994 -
Discontinued
[x]
ADD TO CART

Related Products