Buy more than* S$200* and get FREE SHIPPING

Inner Bag

Material
Cloth (polyester)
Inner Dimensions (Width x Depth x Height) (mm)
390x50x295 (PC housing unit)
Outside Dimension
Idonotincludeahandle300mm※heightwidthdepth410mmx60mmx
Weight
220g
Color
Black
Material
Polyester
Compatible
15.4-16.4-inch wide size 15-16 inches size
Specification
(Portable type) handbag, (air chamber quantity) 1 air chamber, (front pocket) with zipper x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM-IB017BK 58438037 29.99 SGD
In stock
ADD TO CART

Related Products