Buy more than* S$200* and get FREE SHIPPING

Accessory Case

Storage Method
Inner case
Inner Dimensions (Width x Depth x Height) (mm)
90x20x130
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
115x20x150
Correspondence/Support
(Model) digital camera
Processing
(Surface) without
Weight
0.1kg
Color
Black
Material
Nylon
Specification
No lock
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BMA-DGC 58438046 -
Discontinued
[x]
ADD TO CART

Related Products