Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

HIGH SPEED HDMI Cable

5.00 (2)
Transmission Speed
10.2Gbps
Correspondence/Support
(For up to 48bit) (color depth) Deep Color, (resolution) WQxGA (2560x1600) (maximum)
Compatible Models
AV equipment with input and output terminals of the HDMI, game consoles, PC peripherals and PC equipment
Type
(Cable) Normal
Specification
Triple shielded, gold-plated (plug), (standard color gamut) xvYCC
...see all>
Product Options
ADD TO CART
Cable Length (m) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 HDMI (HIGH-SPEED) authentication 1PC 1 CAC-HD15BK 58438161 -
Discontinued
[x]
5 HDMI (HIGH-SPEED) authentication 1PC 1 CAC-HD50BK 58438186 -
Discontinued
[x]
2 HDMI (HIGH-SPEED) authentication 1PC 1 CAC-HD20BK 58438177 -
Discontinued
[x]
1 FSC-certified pulp used (FSC Mix) 1PC 1 CAC-HD10BK 58438152 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For TV connection
5
From Japan
On 2015-10-30 12:16:29
Purchase for TV and eye phone connection
This review is about item#58438186.
For broadcasting of the exhibition at PP
5
From Japan
On 2015-06-02 18:27:19
The price etc is satisfactory, but the cable should be thinner a little more.
This review is about item#58438186.

Related Products